Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One 96-well Polystyrene Round Bottom Strip Plates, 2 x 8 Strips
Treated specifically to increase protein binding. Greiner Bio-One 96 Well Polystyrene Round Bottom Strip Plates, 2 x 8 Strips are suited for agglutination tests.
Supplier: Greiner Bio-One 754070
Description
- Free of detectable DNase, RNase, human DNA
- 2 x 8 strips
- Non-Pyrogenic
- Pipetted simply and cleanly
- Suitable for +/- analyses
- Suitable for transmission measurements
- U-bottom (round bottom)
Specifications
Strip Plate | |
White | |
6 | |
Non-sterile | |
312 μL | |
Yes | |
5 | |
-20°C to +60°C |
Medium Binding | |
Polystyrene | |
50 to 280 μL | |
Microlon 200 | |
Round Bottom (U-well) | |
100 | |
Yes | |
Clear |
Safety and Handling
ShelfLife : 4 Years after month of production
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction