Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ 6300 Series Heavy-Duty Steel Stool
NPS 6300 Series Heavy-Duty Steel Stools with square-seats are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.
Supplier: National Public Seating™ 6324B
Description
- 7/8 in. outside diameter 18-guge steel tubing
- Square, contoured hardboard seat with 16 rivets
- Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
- Seat Dimensions: 14.5 x 15 in.
- MAS Certified Green
Specifications
Heavy-duty Square Stool | |
38.1 cm | |
No | |
18 lb. | |
18-gauge steel tubing | |
No | |
24 in. | |
38.1 cm | |
Armless | |
No | |
10 Years | |
Gray | |
No | |
No | |
Stool with Back |
15 in. | |
Yes | |
Steel | |
8.2 kg | |
Stool, Backrest | |
Science Lab | |
99.06 cm | |
MAS Certified Green, ANSI BIFMA | |
Powder-coated | |
Science Table | |
136 kg | |
300 lb. | |
Yes | |
Hardwood |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction