Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ 6300 Series Heavy-Duty Steel Stool
NPS 6300 Series Heavy-Duty Steel Stools with square-seats are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.
$154.00 - $225.00
Specifications
Arm Style | Armless |
---|---|
Certifications/Compliance | MAS Certified Green, ANSI BIFMA |
Finish | Powder-coated |
For Use With (Application) | Science Lab |
For Use With (Equipment) | Science Table |
Catalog Number | Mfr. No. | Seating Height | With Backrest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Seating Height | With Backrest | Price | Quantity & Availability | ||||
S30517
|
National Public Seating™
6318B |
18 in. | Yes |
Each for $169.00
|
|
||||
S30522
|
National Public Seating™
6324B |
24 in. | Yes |
Each for $182.00
|
|
||||
S30532
|
National Public Seating™
6330B |
30 in. | Yes |
Each for $195.00
|
|
||||
S30519
|
National Public Seating™
6318H |
19 to 27 in. | No |
Each for $154.00
|
|
||||
S30524
|
National Public Seating™
6324H |
25 to 33 in. | No |
Each for $168.00
|
|
||||
S30525
|
National Public Seating™
6324HB |
25 to 33 in. | Yes |
Each for $212.00
|
|
||||
S30534
|
National Public Seating™
6330HB |
32 to 39 in. | Yes |
Each for $225.00
|
|
||||
S30533
|
National Public Seating™
6330H |
32 to 39 in. | No |
Each for $182.00
|
|
||||
Description
- 7/8 in. outside diameter 18-guge steel tubing
- Square, contoured hardboard seat with 16 rivets
- Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
- Seat Dimensions: 14.5 x 15 in.
- MAS Certified Green
Specifications
Armless | |
Powder-coated | |
Science Table | |
18-gauge steel tubing | |
136 kg | |
No | |
Yes | |
No | |
Gray |
MAS Certified Green, ANSI BIFMA | |
Science Lab | |
Steel | |
300 lb. | |
10 Years | |
No | |
No | |
Heavy-duty Square Stool |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title