Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ 25 mL Glass Burette, Straight Bore, PTFE Stopcock, Sure Trace Certification
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Burette, 25 mL, 0.10 mL Graduations, Class A, ± 0.05 mL Tolerance. Borosilicate Glass with PTFE Key Stopcock.
$24.25 - $26.00
Specifications
Capacity (Metric) | 25 mL |
---|---|
Material | Borosilicate Glass (3.3) |
Type | Buret |
Class | Class A |
Catalog Number | Mfr. No. | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Graduations | Price | Quantity & Availability | |||||
12-183-068
![]() |
Eisco™
CH0240BWTST |
White 0.1 mL Graduations |
Each for $26.00
|
|
|||||
12-183-069
![]() |
Eisco™
CH0240BST |
Blue 0.1 mL Graduations |
Each for $24.25
|
|
|||||
Description
- 25 mL Burette with 0.1 mL graduations
- Class A, ± 0.05 mL tolerance as per ASTM DIN ISO 385 standards for precision
- Includes an attached PTFE straight bore stopcock
- Burette is made of precisely bore high quality, heavy duty Borosilicate 3.3 glass
- Features chemical resistant printing
- All contents are included in a single package
Specifications
25 mL | |
Borosilicate Glass (3.3) | |
Buret | |
Class A |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title