Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 25 mL Glass Burette, Straight Bore, PTFE Stopcock, Sure Trace Certification

Burette, 25 mL, 0.10 mL Graduations, Class A, ± 0.05 mL Tolerance. Borosilicate Glass with PTFE Key Stopcock.

Supplier:  Eisco™ CH0240BST

 View more versions of this product

Catalog No. 12-183-069


Explore available promotions
Add to Cart

Description

Description

  • 25 mL Burette with 0.1 mL graduations
  • Class A, ± 0.05 mL tolerance as per ASTM DIN ISO 385 standards for precision
  • Includes an attached PTFE straight bore stopcock
  • Burette is made of precisely bore high quality, heavy duty Borosilicate 3.3 glass
  • Features chemical resistant printing
  • All contents are included in a single package
Specifications

Specifications

25 mL
Borosilicate Glass (3.3)
Buret
60.96 cm
Blue 0.1 mL Graduations
Class A
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.