Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ 10-well Comb, for 7 cm Gel Box
Accessory for use with 7 cm horizontal gel box
Supplier: Axygen™ HGB7101/EMD
Description
- Combs: 1 x 10 Well, 1 mm thickness
Specifications
Gel Box, 7 cm | |
0.03 in. | |
1 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction