Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ 10-well Comb, for 7 cm Gel Box
SCI_ED

Accessory for use with 7 cm horizontal gel box

$67.75

Specifications

For Use With (Equipment) Gel Box, 7 cm
View More Specs

Products 2
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) Price Quantity & Availability  
S28786
SCI_ED
View Documents
Axygen™
HGB71015/EMD
0.05 in. 1.5 mm
Each for $67.75
Add to Cart
 
S28785
SCI_ED
View Documents
Axygen™
HGB7101/EMD
0.03 in. 1 mm
Each for $67.75
Add to Cart
 
Description

Description

  • Combs: 1 x 10 Well, 1 mm thickness
Specifications

Specifications

Gel Box, 7 cm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit