Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments Zippy™ Safety Dissection Kit Pack with Nitrile Gloves and Safety Glasses
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Zippy™ Safety Dissection Kit Pack for students and teachers comes in a vinyl zipper case. Includes 5 pairs of nitrile gloves and safety glasses for eye and hand protection during dissection. Fine grade dissecting instruments stay secure in the case during transportation.
Supplier: DR Instruments 60301ZPGL
Alert:
California Proposition 65 WARNING: Cancer and Reproductive Harm
Description
Includes:
- Ruler 6 inches, plastic (P/No: 30)
- Dissecting student scalpel 1.5 blade, stainless steel (P/No: 22)
- Glass Dropper with rubber bulb (P/No: 39)
- Dissecting student dissecting scissors 4.5 inches (P/No: 8 or P/No: 9)
- Dissecting student forceps, straight, 4.5 inches (P/No: 15)
- Dissecting teasing needle with plastic handle straight (P/No: 31)
- Dissecting teasing needle with plastic handle angular (P/No: 32)
- Black or Maroon Vinyl zipper case (P/No: 50ZP)
- Eyewear: Anti-Scratch UV absorbing polycarbonate lens provide outstanding impact strength and optical clarity for rugged protection
- Provides 99.9- UV protection.
- Great wrap-around style with adjustable temples, providing a secure, comfortable fit.
- Universal Nose Bridge prevents slipping and sliding.
- Small sizes designed to fit a child or small faces are also available.
- Meets ANSI Z87.1-2003 and ANSI + High Impact Standards.
- CUL Certified to meet CAN/CSA Z94.3.
- Nitrile Gloves Powder-Free, Size Small.
- Blue Textured
- Containing no natural rubber proteins
- 100 - latex-free
- CFIA and FDA approved for food handling
- Excellent comfort and fit for prolonged use
- Provides excellent sensitivity and dexterity
Specifications
Dissection Kit | |
Large Gloves | |
6.2 oz. |
Vinyl Case, Velvet Linen Interior | |
7 x 8 x 2 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction