Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ Truline Cyanide Electrode Kit
Solid state technology.
Supplier: YSI™ 400403
Includes: Solid state combination ISE with refillable reference, 30mL fill solution, 30mL ISA, small 30mL bottle of high (1000mg/L) standard
Description
- Features an integrated reference and BNC connection
- For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
- Epoxy body with double junction reference
- Range: 0.2 to 260mg/L
- Combination, refillable electrodes
- User calibratable and replaceable
Specifications
- pH Range: 10 to 14
- Operating Temperature: -50° to +100°C (23° to 212°F)
- Parameters Measured: Cyanide
- 3 ft. Cable
Compliance
EPA approved for wastewater and drinking water compliance reporting of cyanide.
Specifications
Industrial, environmental | |
Reference/Electrode Filling | |
3 ft. | |
0.2 to 260mg/L CN- | |
10 to 14 | |
Solid state | |
TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter |
BNC | |
Double Junction | |
Epoxy | |
23° to 212°F | |
I-, Br-, Cl-, S2- | |
Cyanide Electrode Kit | |
-50°C to +100°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction