Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ EcoSense 9300 Benchtop Photometer
Portable photometers allow to easily take readings directly in the field for 100+ parameters.
Supplier: YSI™ YPT930
Includes: Hard-sided carrying case with foam cutouts for the instrument
Description
- Direct reading concentrations with automatic set up
- IP-67 waterproof rating
- Large, backlit graphic LCD display
- Sample tube holder automatically adjusts for various diameters (12 to 20mm)
- On-screen instructions virtually eliminates reading manuals
- Multiple languages (English, French, German, Spanish, Italian)
- 100+ test choices on the photometer display
Specifications
- Accuracy: ±0.5% at 4% transmittance; ±0.005 at 0.3 AU
- Resolution: 0.001 AU
- Operating Wavelengths: 450, 500, 550, 570, 600 and 650nm
- Power: 3 x AA batteries
- Dimensions (L x W x H): 27.5 x 14.6 x 7.5cm
- Weight: 975g (2 lb.)
Warranty and Services
1-year instrument
Specifications
Photometer | |
±0.5% at 4% transmittance; ±0.005 at 0.3 AU | |
Hard-sided carrying case with foam cutouts for the instrument | |
0.001 AU | |
975 g |
Graphic Backlit LCD | |
7.5 cm | |
27.5 cm | |
450, 500, 550, 570, 600 and 650nm | |
14.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title