Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ Benchtop Models 5100 Dissolved Oxygen Meters
Full-featured, microprocessor-controlled meters for state-of-the-art performance.
Supplier: YSI™ 051004
Includes: Four C batteries, 115 V AC power supply
Description
Microprocessor-based, menu-driven meters measure dissolved oxygen and biochemical oxygen demand (BOD).
- Built-in software that calculates dissolved oxygen uptake rate (DOUR) and specific oxygen uptake rate (SOUR) with graphic display; simplifies compliance with U.S. EPA 503 regulations for safe use of biosolids\
- One-touch automatic calibration
- Built-in calibratable barometer for automatic barometric pressure compensation
- Barcode scanner interface
- Port for computer keyboard
Order Info
Compatible with all YSI BOD probes when used with 13-299-78 Adapter Cable (order separately); Dimensions: 9L x 9 1/2W x 4 1/2 in.H (23 x 24 x 11cm)
Compliance
CE compliant
Specifications
Four C batteries, 115VAC | |
450 to 825mmHg | |
±0.1°C | |
100 | |
9 x 9.5 x 4.5 in. (23 x 24 x 11 cm) | |
0 to 60mg/L | |
9 in. | |
9.5 in. | |
4.5 in. | |
0.1% + 1 |
Automatic calibration, barcode scanner interface | |
0.01°C | |
LCD | |
CE | |
1mmHg | |
0.01mg/L | |
23 cm | |
24 cm | |
11 cm | |
115 VAC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction