Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Extender Kits for Ultra-Hard Top Plus Model Spill Pallets™
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Adds containment for additional (4) drums
Specifications
Certifications/Compliance | 40 CFR 264.175, 40 CFR 122.26, SPCC |
---|---|
Capacity (English) | 9000 lb. |
Capacity (Metric) | 4082 kg |
Type | Extender Kit |
For Use With (Application) | Provide for the addition of another compartment to outdoor ultra-modular IBC spill pallets |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-339-040
![]() |
Youngstown Barrel & Drum
9659 UT |
Drain | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-339-039
![]() |
Youngstown Barrel & Drum
9658 UT |
No drain | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Specifications
40 CFR 264.175, 40 CFR 122.26, SPCC | |
4082 kg | |
Provide for the addition of another compartment to outdoor ultra-modular IBC spill pallets | |
375 lb. |
9000 lb. | |
Extender Kit | |
4-drum Ultra-hard top™ plus spill pallet | |
170 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title