Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Features:
- Easy and comfortable to use, protecting users' health during your daily weighing tasks
- Stability provided by the Monobloc™ weighing cell produces results quickly even under challenging production environments
- NTEP Approved
- Large pan balances
- 4.3 inch color capacitive touchscreen terminal, glove compatible
- Storage of weighing methods
- Integrated results notepad
- Multiple interfaces for easy connectivity and data export: 4 x USB, 1 LAN, 1 RS232
- Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
- Export of process and results data to XML or Excel
- Customizable tolerance profiles, with pre-defined quality and weighing settings
- MinWeigh warning function
- Balance ready StatusLight™
- LevelControl: level warning with graphical leveling guide
- Temperature and time programmable automatic adjustment (proFACT)
- Password protected configuration
- Integrated overload protection
- Chemically resistant materials
- Designed for easy cleaning
Warranty and Services
Yes
Specifications
NTEP Approved, Legal for Trade | |
10,100 g | |
0.1 g | |
XSR10001L/A | |
100/240 VAC 50/60 Hz |
4 x USB, LAN, RS232 compatible | |
4.3 in. Color Touchscreen | |
Die-cast Zinc, Die-cast Aluminum | |
1.5 s | |
Yes - Class II |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
*For use with Legal for Trade / Approved Model Applications*
Spot an opportunity for improvement?
Provide Content Correction