Learn More
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Rapidly freeze plasma with the new Thermo Scientific™ XBF40D-MD -40°C Blast Freezer—a breakthrough sample preparation device for use prior to cold storage. Your freezer is not a sample preparation device. Ultra-low and laboratory-grade freezers are designed to maintain samples at cold temperatures for long-term storage. They are not designed for and do not have the speed or refrigeration capacity to rapidly freeze plasma and other critical storage. Using the new XBF40D-MD for rapid cooling reduces the stress on your sample storage freezer, and freezes your plasma quickly and efficiently.
Key Features- Flexible Design: The XBF accommodates staggered loads of plasma bags and boxes
- Accelerated air flow: A large, forced-air circulation freezes plasma – fast!
- Self-contained refrigeration system: Unlike previous generation blast freezers, the XBF40D-MD is a plug and play requiring no customized installation and no remote compressors
- Trusted: All XBF40D-MD freezers are manufactured with pride with high-quality materials and high-performance technology
- Durable, cold-rolled steel exterior
- Outer door, multi-point gaskets, maximizing temperature and security
- Polystyrene insulated inner doors featuring rare-earth magnets
- High-performance, forced-air circulation
- Versatile cabinet interior with adjustable stainless steel shelves
- Standard access port
- Easy to use digital controller
- Easy to remove, washable filter
- Single Stage R404A air-cooled 2.5HP compressor
- Vacuum insulation panels and high density water-blown polyurethane foam
- Available in 60Hz regions only
- The XBF40-MD is listed as a Class II medical device (product code KSE) with the US FDA, which is required for this application
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
XBF40D-MD Blast Freezer for Plasma | |
14.8 cu. ft. | |
-40°C | |
1 | |
5 | |
Vacuum, Polyurethane Foam | |
FDA Class II Medical Device (product code KSE) | |
Manual | |
38.4 x 43.6 x 78 in. (96 x 109 x 196 cm) | |
71.1 cm | |
51.23 in. | |
130.1 cm | |
96 cm | |
34.4 in. | |
87.4 cm | |
20A | |
208/230 V | |
60 Hz | |
Single Stage R404A air-cooled 2.5HP compressor | |
322 kg |
Blast Freezer | |
418 L | |
Solid | |
Steel | |
Cold-rolled Steel | |
2 Adjustable | |
Upright | |
28.22 x 34.4 x 51.23 in. (71.1 x 87.4 x 130.1 cm) | |
28.22 in. | |
78 in. | |
196 cm | |
38.4 in. | |
43.6 in. | |
109 cm | |
16 A | |
NEMA 6-20 | |
208 - 230 V 60 Hz | |
Air-cooled | |
732 lb. | |
3 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.