Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
X3 Black Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Constructed from lightweight 3-mil nitrile
- Gloves offer elasticity and tactile sensitivity to deliver a level of comfort rivaling that of latex
- Micro-roughened texture enhances grip
- Dependable barrier protection against paint, cleaning solutions, and common chemicals
- Black color looks professional even when concealing dirt and grime
- Suited for industries ranging from janitorial/sanitation to auto detailing to food service
- A popular choice for front-of-the-house use in restaurants
- Latex-free for those allergic to natural rubber
- Powder free to prevent messy residue
Specifications
Applications | Industrial |
AQL | 4 |
Color | Black |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 4 mil |
Finger Thickness (Metric) | 0.10 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction