Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Wrinkle Textured Latex Coated Cotton Gloves
Click to view available options
Back Material:
Cotton
Elasticated
Size:
Small
Large
Description
- Heavy duty protection
- Fully coated with natural latex
- Texturized finish for enhanced grip
- Cotton flannel liner increases comfort
- Optional elasticated back for a secure fit
- Reinforced safety cuff provides additional protection
- In compliance 21 CFR 177.2600
Specifications
Back Material | Cotton |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Coated Area | Palm, Fingers |
Cuff Material | Reinforced Cotton |
Coating Material | Latex |
Color | Yellow |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Cotton |
Product Type | Dip-Coated Gloves |
Show More |