Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Workman™ Mini Personal Fall Limiter with Carabiner
For use in manufacturing, working at Heights, aviation. MSA™ Workman™ Mini Personal Fall Limiter with Carabiner provides increased user safety at lower heights.
$243.00 - $523.50
Specifications
Certifications/Compliance | ANSI Z359.14, Class A, CSA Z259.2.2, OSHA, EN 360:2002, ABNT NBR 14628, GB 24544-2009 |
---|---|
Length (English) | 13 in. |
Length (Metric) | 33 cm |
Product Type | Mini personal fall limiter |
Load Bearing Capacity (English) | 400 lb. |
Catalog Number | Mfr. No. | Connector Types | Leg Configuration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Leg Configuration | Price | Quantity & Availability | ||||
19-825-023
|
MSA™
10157841 |
PFL connection: Carbiner, Lifeline connection: 36C | Single-Leg |
Each for $243.00
|
|
||||
19-825-024
|
MSA™
10157844 |
PFL connection: Carbiner, Lifeline connection: AL36C | Single-Leg |
Each for $276.50
|
|
||||
19-825-025
|
MSA™
10157858 |
PFL connection: Carbiner, Lifeline connection: 36C | Twin-Leg |
Each for $458.00
|
|
||||
19-825-026
|
MSA™
10157861 |
PFL connection: Carbiner, Lifeline connection: AL36C | Twin-Leg |
Each for $523.50
|
|
||||
Description
- Internal pawl-lock design provides many lower level tie-off points
- Swivel eye connection eliminates line twisting
- Twin-leg carabiner connection keeps harness D-ring available for use with other equipment while climbing, or for resc
Specifications
ANSI Z359.14, Class A, CSA Z259.2.2, OSHA, EN 360:2002, ABNT NBR 14628, GB 24544-2009 | |
33 cm | |
400 lb. | |
3.9 in. |
13 in. | |
Mini personal fall limiter | |
181.44 kg | |
9.9 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title