Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Uniform Worklon™ Microstat ESD Lab Wear
Click to view available options
Size:
X-Large
Size (English) Chest:
46 to 48 in.
Size (Metric) Chest:
116.84 to 121.92 cm
Description
- 65% polyester/34% cotton/1% carbon in a woven grid configuration
- Snap closure
- Lapel Collar
- Three patch pockets
- Set-in sleeves
- Adjustable snaps at wrists
- Color-coded hang loop
- Pocket access slits
- Length: 104 cm (41 in.)
Specifications
Type | Lab Coat |
Size | X-Large |
Material | Polyester, Cotton, Carbon-modified Nylon |
Color | White |
Closure Type | Snaps |
Disposable | Reusable |
No. of Pockets | 3 |
Collar Type | Lapel |
Model | 463WHT |
Size (English) Chest | 46 to 48 in. |
Show More |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction