Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ WorkHorse™ Series Open 1 in. Core Solvent Resistant Polypropylene Labels - White
White B-425 thermal transfer printable polypropylene labels ideal for labeling applications requiring excellent solvent resistance and print performance.
Supplier: Brady™ THT174251.5SC
Description
- No visible affect to label when exposed to most common chemicals, oils or water.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- UL approved.
- CSA accepted.
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815.
- Service temperature of -94°F to +176°F (-70°C to +80°C).
Specifications
Not Autoclavable | |
Label | |
White | |
Polypropylene | |
Labels | |
BBP™12 Label Printer, BBP™11 Label Printer, BRADY 1244 Series Label Machine; BRADY 1344 Series Label Machine | |
1 | |
Rectangle | |
4.6 mil | |
1 x 2 in. | |
2 in. | |
2 in. | |
1 in. |
ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized | |
Permanent Acrylic | |
Roll | |
Thermal Transfer | |
Non-sterile | |
Roll of 1500 Labels | |
1500/Roll | |
2 x 1 in. (W x H) | |
0.1143 mm | |
2 in. | |
50.80 mm | |
1 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction