Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Tall Cabinet, 48 in. Wide
Fisherbrand™ Wood Tall Cabinets bring quality, warmth and durability to your laboratory.
Specifications
Cabinet Type | Tall |
---|---|
Depth (English) | 22.5 in. |
Depth (Metric) | 57.2 cm |
Door Type | Solid Door |
Height (English) | 84 in. |
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
FB5692M1
|
Natural Stain | Maple Veneer |
Each for $6,775.25
|
N/A | |||||
FB5692M2
|
Honey Stain | Maple Veneer |
Each for $6,775.25
|
N/A | |||||
FB5692M3
|
Amber Stain | Maple Veneer |
Each for $6,775.25
|
N/A | |||||
FB5692M4
|
Auburn Stain | Maple Veneer |
Each for $6,775.25
|
N/A | |||||
FB5692M5
|
Harvest Stain | Maple Veneer |
Each for $6,775.25
|
N/A | |||||
FB5692M7
|
Mocha Stain | Maple Veneer |
Each for $6,775.25
|
N/A | |||||
FB5692O1
|
Natural Stain | Oak Veneer |
Each for $6,406.25
|
N/A | |||||
FB5692O2
|
Honey Stain | Oak Veneer |
Each for $6,406.25
|
N/A | |||||
FB5692O3
|
Amber Stain | Oak Veneer |
Each for $6,406.25
|
N/A | |||||
FB5692O4
|
Auburn Stain | Oak Veneer |
Each for $6,406.25
|
N/A | |||||
FB5692O5
|
Harvest Stain | Oak Veneer |
Each for $6,406.25
|
N/A | |||||
FB5692O7
|
Mocha Stain | Oak Veneer |
Each for $6,406.25
|
N/A | |||||
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Tall Cabinets come standard with 3-point cabinet latching system.
- 4 adjustable shelves
- 1 fixed shelf, center shelf is fixed
Compliance
SEFA 8
Specifications
Tall | |
57.2 cm | |
84 in. | |
Left and Right | |
2 | |
2 years | |
121.9 cm |
22.5 in. | |
Solid Door | |
213.4 cm | |
3-Point cabinet latching system with lock | |
5 | |
48 in. | |
Floor Cabinet |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title