Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Wood Science Lab Table, Depth: 60 to 72 in.
NPS Science Lab Tables have perfect chemistry with any science classroom.
Supplier: National Public Seating™ SLT23060P
Description
- Solid ash legs and apron
- Rubber liquid protecting boots
- Legs attach with metal on metal double bolt Through assembly on 13-gauge steel corner braces
- Adjustable glides for accurate leveling
- 500 lb. weight capacity
- 10 year warranty
Specifications
Lab Table | |
Black | |
Phenolic | |
10 years |
MAS2, ANSI BIFMA | |
Science Labs | |
60 x 30 x 36 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction