Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Apron Face Rail, 36 in. Wide
Fisherbrand™ Wood Apron Face Rails bring quality, warmth and durability to your laboratory.
$292.13
Specifications
Material | Wood (Maple Veneer) |
---|---|
Includes | Attachment Hardware |
For Use With (Equipment) | Painted Steel Apron Rails |
Depth (English) | 0.75 in. |
Depth (Metric) | 1.9 cm |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
FB6974W36M1
|
Natural Stain |
Each for $292.13
|
|
||||||
FB6974W36M2
|
Honey Stain |
Each for $292.13
|
|
||||||
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Used to span and support knee space areas between two cabinets.
- Painted Steel Apron Rails should be used as the sub frame and is ordered separately.
- The Wood Apron Face Rail is attached to the Painted Steel Apron Rail.
- Attachment hardware is included.
- Rails can be cut to fit in the field to suit available space.
Compliance
SEFA 8
Specifications
Wood (Maple Veneer) | |
Painted Steel Apron Rails | |
1.9 cm | |
6.4 cm | |
91.4 cm |
Attachment Hardware | |
0.75 in. | |
2.5 in. | |
36 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title