Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ Wood Applicator Stick
Puritan™ Wood Applicator Stick is made of northern white birch and is ideal for multi-purpose use.
Supplier: Puritan™ 809
Description
For use with:
- Applying or stirring medicines
- Medical
- Health and beauty
- Industrial
- Veterinary
- Tattoo
Specifications
Wood | |
12 in. | |
Wood | |
3.175 mm | |
Wooden Applicator Stick | |
Wooden Applicator Stick |
304.8 mm | |
Pack of 500; Case of 12 PK | |
Non-Sterile | |
Applicator Stick | |
0.125 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction