Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Adjustable Height Table, 60 in. Wide, Black Phenolic Work Surface
Fisherbrand™ Wood Adjustable Height Tables bring quality, warmth and durability to your laboratory.
$6365.25 - $6652.25
Specifications
Depth (English) | 30 in. |
---|---|
Depth (Metric) | 76.2 cm |
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2 to 91.4 cm |
Includes | Table Frame, Phenolic Work Surface, Stainless Steel Adjustable Insert, Nylon Leveling Glides |
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
FB6512PAM1
|
Natural Stain | Maple Veneer |
Each for $6,652.25
|
|
|||||
FB6512PAM2
|
Honey Stain | Maple Veneer |
Each for $6,652.25
|
|
|||||
FB6512PAM3
|
Amber Stain | Maple Veneer |
Each for $6,652.25
|
|
|||||
FB6512PAM4
|
Auburn Stain | Maple Veneer |
Each for $6,652.25
|
|
|||||
FB6512PAM5
|
Harvest Stain | Maple Veneer |
Each for $6,652.25
|
|
|||||
FB6512PAM7
|
Mocha Stain | Maple Veneer |
Each for $6,652.25
|
|
|||||
FB6512PAO1
|
Natural Stain | Oak Veneer |
Each for $6,365.25
|
|
|||||
FB6512PAO2
|
Honey Stain | Oak Veneer |
Each for $6,365.25
|
|
|||||
FB6512PAO3
|
Amber Stain | Oak Veneer |
Each for $6,365.25
|
|
|||||
FB6512PAO4
|
Auburn Stain | Oak Veneer |
Each for $6,365.25
|
|
|||||
FB6512PAO5
|
Harvest Stain | Oak Veneer |
Each for $6,365.25
|
|
|||||
FB6512PAO7
|
Mocha Stain | Oak Veneer |
Each for $6,365.25
|
|
|||||
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wood Adjustable Height Tables have a structural steel upper frame that is wrapped with wood rails for maximum strength.
- The tables are adjustable in height via a stainless steel insert with in the 2.25 in. wooden legs
- They are adjustable in 1 in. increments, from 30 to 36 in. and include nylon leveling feet.
- They are desgiend to accommodate the wood mobile cabinets in the Fisherbrand Program
Compliance
SEFA 8
Specifications
30 in. | |
30 to 36 in. | |
Table Frame, Phenolic Work Surface, Stainless Steel Adjustable Insert, Nylon Leveling Glides | |
60 in. |
76.2 cm | |
76.2 to 91.4 cm | |
2 years | |
152.4 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title