Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Women's Laboratory Coat



Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Knee-length lab coat made of easy-care, white cotton blend fabric (65% polyester, 35% cotton)
- One upper left breast pocket, two roomy lower pockets, side pocket slit openings, and a sewn-down back belt
- Tapered and cut for a better fit than unisex or men's lab coats
Specifications
Type | Ladies Coat |
Size | Small |
Gender | Women's |
Material | Polyester, Cotton |
Color | White |
Closure Type | Buttons |
Cuff Style | Hemmed |
Disposable | No |
Sterility | Non-sterile |
No. of Pockets | 2 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title