Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI WipeDown™ HC Dry Wipes
WipeDown™ HC Dry Wipes are made of 45% Cellulose and 55% Polyester.
Supplier: VAI VEL139X9S3013
Description
- Packaged in an opaque, easy-tear style bag
- A polyester and cellulose blend wiper material that is designed to be clean and absorbent
- Material is low in particulates and has excellent non-shedding features
- Non-sterile WipeDown HC Dry Wipes are packaged flat
Specifications
Dry Wipe | |
22.9 cm | |
22.9 cm | |
Bag | |
Sterile |
9 in. | |
9 in. | |
Polyester Cellulose | |
20 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction