Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 4.0mm Dia., Blue
Different colors help track samples based on various reference solvents.
$11.25
Specifications
Diameter (Metric) Outer | 4.0 mm |
---|---|
Material | Polyethylene |
Color | Blue |
For Use With (Application) | NMR Spectroscopy |
Disposable | Single-use |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
16-800-215
|
Bel-Art™
660040101 |
100 per pack |
Pack of 100 for $11.25
|
|
|||||
Description
Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.Specifications
4.0 mm | |
Blue | |
Single-use |
Polyethylene | |
NMR Spectroscopy |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title