Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ 3mm FEP Sample Tube Liner
Provides a contamination-free environment for NMR investigations where corrosive chemical compounds such as hydrofluoric acid, ammonium bifluoride and concentrated hydroxide solutions are present. Bel-Art SP Scienceware™ Wilmad™ 3mm FEP Sample Tube Liners are compatible with Wilmad's 7” NMR tubes.
Specifications
Length (Metric) | 202 mm |
---|---|
Material | FEP |
Product Type | Tube Liner |
Length (English) | 8 in. |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
16-800-209
|
Bel-Art™
660000371 |
1.95 mm | 1.50 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
16-800-210
|
Bel-Art™
660000571 |
3.65 mm | 3.15 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Round-bottom, thin-wall construction minimizes filling-factor losses
- NonrigidStraighten upon insertion into the sample tube.
- PTFE plug is included with each liner.
- Not recommended for elevated temperature studies.
Specifications
202 mm | |
FEP | |
Tube Liner | |
8 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title