Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Wide-Mouth Polypropylene Erlenmeyer Flasks
For easy mixing and storage of solutions.
Supplier: United Scientific™ FP0125
Description
- Includes screw cap
- Autoclavable
- Graduated to show approximate volumes
- Available in 125, 250, and 500 mL capacities
Specifications
4.2 oz. | |
Polypropylene | |
Autoclavable | |
Yes | |
Non-sterile |
125 mL | |
25 mL | |
Reusable | |
Wide | |
Plain |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction