Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences™ Wheaton™ Wide Mouth Oblong Plastic Bottle
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
1250 mL
Closure Included:
No
Yes
Quantity:
116 Bottles/Cs.
12 Bottles/Cs.
160 Bottles/Cs.
168 Bottles/Cs.
24 Bottles/Cs.
250 Bottles/Cs.
48 Bottles/Cs.
500 Bottles/Cs.
6 Bottles/Cs.
72 Bottles/Cs.
Description
- Available in a range of sizes and quantities to meet your needs
Specifications
Product Type | Square Jug |
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Closure Size | 43-400 |
Height (Metric) | 152 mm |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Material | HDPE |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction