Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Combo Unit with Controlled Auto Defrost Freezer
Our White Diamond Series Refrigerator and Freezer Combo Unit with Controlled Auto Defrost provides premium refrigeration and freezing capabilities in one streamlined unit that mimics the convenience of auto defrost freezers without the typical temperature spikes that can damage stored products.
Supplier: Corepoint Scientific™ PRF122WWW/0CAD
Description
- Microprocessor temperature controllers
- Digital temperature displays
- Integrated alarm systems
- Forced draft circulation refrigerator
- Patented Controlled Auto Defrost technology
- Probe access ports (refrigerator and freezer)
- Keyed door locks
- Adjustable shelving and interior refrigerator lighting
- Natural hydrocarbon refrigerant
Specifications
Refrigerator Freezer Combo | |
10.5 cu. ft. | |
297 L | |
2°C to 8°C | |
±0.1°C | |
2 | |
H-drive | |
Audible and Visual High and Low Temperature Alarms | |
Scratch-resistant Painted Steel | |
Polyurethane Foam | |
UL | |
Digital Temperature Display | |
White | |
Cold Storage | |
Probe Access Port | |
115 V, 60 Hz, 1/3 HP Refrigerator, 1/8 HP Freezer | |
NEMA 5-15 |
1 cu. ft. | |
28 L | |
-15°C to -25°C | |
4°C (Refrigerator), −20°C (Freezer) | |
Solid Swing | |
8 Adjustable | |
Automatic | |
Natural Hydrocarbon Refrigerant | |
Powder-coated Steel | |
Metal, Plastic | |
Upright | |
No | |
Fan-forced | |
83 in. | |
3 year parts and labor warranty, plus an additional 2 year compressor parts warranty | |
2.3 A (Refrigerator), 1 A (Freezer) | |
115 V |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction