Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Type I Borosilicate BOD Bottles
Easily contain samples with these BOD bottles, featuring glass pennyhead stoppers
$811.50
Specifications
Barcode | Yes |
---|---|
Volume (Metric) | 300 mL |
For Use With (Application) | Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action |
Marking Spot | Yes |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | No. Sequence | Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. Sequence | Range | Price | Quantity & Availability | ||||
02-912-550
|
DWK Life Sciences
22749714G |
313 to 336 | 313 to 336 |
Case of 24 for $811.50
|
|
||||
02-912-551
|
DWK Life Sciences
22749715G |
337 to 360 | 337 to 360 |
Case of 24 for $811.50
|
|
||||
02-912-552
|
DWK Life Sciences
22749716G |
361 to 384 | 361 to 384 |
Case of 24 for $811.50
|
|
||||
02-912-553
|
DWK Life Sciences
22749717G |
385 to 408 | 385 to 408 |
Case of 24 for $811.50
|
|
||||
02-912-554
|
DWK Life Sciences
22749718G |
409 to 432 | 409 to 432 |
Case of 24 for $811.50
|
|
||||
Description
- Type I borosilicate glass construction
- Designed to prevent air entrapment
- Height: 165mm (6.5 in.)
- Diameter: 69mm (2.72 in.)
- Capacity: 300mL (10 oz.)
Specifications
Yes | |
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action | |
Borosilicate Glass | |
10.14 oz. | |
16.5 cm | |
6.9 cm |
300 mL | |
Yes | |
Pennyhead | |
6.49 in. | |
2.7 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title