Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Shaker Flasks With Four Baffles
Autoclavable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
$78.00 - $146.00
Specifications
Description | Style: Shaker |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | Orbital or reciprocating shakers |
Neck Style | Pinched |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
10-042-8A
|
DWK Life Sciences
354235 |
50 mL |
Each for $82.00
|
|
|||||
10-042-8C
|
DWK Life Sciences
354239 |
250 mL |
Case for $82.00
|
|
|||||
10-042-8F
|
DWK Life Sciences
354244 |
1000 mL |
Case for $146.00
|
|
|||||
10-042-8E
|
DWK Life Sciences
354242 |
500 mL |
Case for $97.00
|
|
|||||
10-042-8B
|
DWK Life Sciences
354237 |
125 mL |
Case for $78.00
|
|
|||||
Description
- For use with orbital or reciprocating shakers
- Baffles improve aeration and mixing for microbial and bacterial cultures
- Break resistant lip for use with stopper, cotton plug or film cover
Specifications
Style: Shaker | |
Orbital or reciprocating shakers | |
Autoclavable |
Borosilicate Glass | |
Pinched | |
Baffled |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title