Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Flat Bottom Flasks For Soxhlet Extraction Apparatus
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
$58.25 - $66.25
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | For continuous extraction of analytes from a solid into an organic solvent |
Standard Taper Joint | 24/40 |
Bottom Shape | Flat |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
02-912-577
|
DWK Life Sciences
428126 |
125 mL |
Case for $58.25
|
|
|||||
02-912-578
|
DWK Life Sciences
428146 |
250 mL |
Case for $58.75
|
|
|||||
02-912-579
|
DWK Life Sciences
428164 |
500 mL |
Case for $66.25
|
|
|||||
Description
- Flat bottom flask
Specifications
Borosilicate Glass | |
For continuous extraction of analytes from a solid into an organic solvent | |
24/40 | |
Flat |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title