Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Narrow-Mouth HDPE Bottles
Click to view available options
Capacity:
1 oz., 30mL
2 oz., 60 mL
Height (Metric):
78 mm
98 mm
Neck Finish:
20-410
Height (English):
3.07 in.
3.85 in.
Description
- High Density Polyethylene, white color
- White HDPE helps protect light sensitive samples
- Good chemical resistance
- Narrow mouth ideal for liquids
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
Specifications
Closure Material | Polypropylene |
Closure Liner | Polyethylene Foam |
Closure Size | 20-410 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 35 mm |
Height (Metric) | 98 mm |
Height (English) | 3.85 in. |
Product Type | Narrow Mouth Bottle |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction