Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ LVI Clear Vial Convenience Packs
Borosilicate glass 12 x 32mm vial with 300μL glass limited volume insert
$306.00 - $317.00
Specifications
Material (Liner) | PTFE/Silicone |
---|---|
Diameter (English) Outer | 0.47 in. |
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass |
Volume (Metric) | 300 μL |
Catalog Number | Mfr. No. | Closure Color | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Color | Price | Quantity & Availability | ||||
02-912-931
|
DWK Life Sciences
W22532701 |
Natural | Natural |
Case of 100 for $317.00
|
|
||||
02-912-932
|
DWK Life Sciences
W2253270101 |
Black | Black |
Case of 100 for $317.00
|
|
||||
02-912-933
|
DWK Life Sciences
W2253270103 |
Red | Red |
Case of 100 for $306.00
|
|
||||
02-912-934
|
DWK Life Sciences
W2253270104 |
Blue | Blue |
Case of 100 for $317.00
|
|
||||
02-912-935
|
DWK Life Sciences
W2253270105 |
Yellow | Yellow |
Case of 100 for $317.00
|
|
||||
02-912-936
|
DWK Life Sciences
W2253270107 |
Green | Green |
Case of 100 for $317.00
|
|
||||
Description
- Insert is fused to vial to prevent needle damage
- Each vial has a writing patch
- Polypropylene ABC 9mm screw caps included
Specifications
PTFE/Silicone | |
12 mm | |
300 μL | |
Polypropylene | |
32 mm | |
Yes |
0.47 in. | |
Borosilicate Glass | |
1.25 in. | |
Screw Cap | |
9 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title