Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Ex-Traction™ Vials
Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.
Supplier: DWK Life Sciences W224630
Description
Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.
- Large, smooth, flat bottom surface provides greater stability and optional 2D bar code placement
- Conical well design ensures maximum recovery of high value samples
- Manufactured for fail-safe operation in automated sample handling and storage systems
- Type I Class A grade borosilicate glass prevents changes in pH and maintains purity of contents
- For collection, automated handling, storage and maximum retrieval of samples
- Closures available separately
Specifications
Clear | |
Borosilicate Glass | |
For automated or manual sample storage | |
Flat | |
70 mm | |
ASTM Type I, Class A, USP Type I |
19 mm | |
10 mL | |
2.75 in. | |
Screw Cap | |
100/Cs. | |
22-400 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction