Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 90mm Filtration Assemblies and Accessories
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
$165.00 - $280.00
Specifications
Connectors | 0.25 in. hose |
---|---|
For Use With (Equipment) | 90mm filtration assembly |
Material | Borosilicate Glass |
Pore Size | 40 to 60 μm |
For Use With (Application) | Analysis of particulate or microbiological contamination |
Catalog Number | Mfr. No. | Includes | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Volume (Metric) | Price | Quantity & Availability | ||||
14-209-136
|
DWK Life Sciences
635245 |
Safety Coating | 1000 mL |
Case for $280.00
|
|
||||
14-209-135
|
DWK Life Sciences
635232 |
No Safety Coating | 1000 mL |
Case for $165.00
|
|
||||
Description
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
- Flasks have a No. 2 hose connection for 1/4 (6mm) I.D. tubing
- Recommended for general filtration
- Includes a coarse porosity (40-60μm) fritted glass support base, graduated funnel, anodized aluminum clamp, and a No. 8 silicone stopper
Specifications
0.25 in. hose | |
Borosilicate Glass | |
Analysis of particulate or microbiological contamination | |
Filtration Flask |
90mm filtration assembly | |
40 to 60 μm | |
1 Case | |
1000 mL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title