Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 6mL HDPE Omni-Vial Scintillation Vial
Vials are manufactured from high density polyethylene and have a quarter-turn cap. The hanging cap allows vial suspension and easy access.
Specifications
Diameter (English) Outer | 0.66 in. |
---|---|
Color | Natural |
Diameter (Metric) Outer | 17 mm |
Material | HDPE |
Volume (Metric) | 6 mL |
Catalog Number | Mfr. No. | Closure Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Price | Quantity & Availability | |||||
03-337-22A
|
DWK Life Sciences
225414 |
Quarter-turn Regular Screw Cap | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Used with Wheaton glass and PET, 20 mL liquid scintillation vials with 22 mm neck size
- Dimensions (OD x H): 17 mm x 57 mm (with cap attached)
Specifications
0.66 in. | |
17 mm | |
6 mL | |
0.2 oz. | |
57 mm |
Natural | |
HDPE | |
2.24 in. | |
Polypropylene |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title