Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Autosampler Shell Vials
Available in clear and amber borosilicate glass and natural polypropylene. Vials and snap plug caps can be purchased separately. The polyethylene snap plug caps feature a starburst slit top for easier needle penetration.
$283.00 - $315.00
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Volume (Metric) | 2 mL |
Height (English) | 1.25 in. |
Closure Type | Plug |
Height (Metric) | 32 mm |
Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
03-344-84
|
DWK Life Sciences
225120 |
Clear | Borosilicate Glass |
Case of 1000 for $283.00
|
|
||||
03-344-85
|
DWK Life Sciences
225121 |
Amber | Silica Glass |
Case of 1000 for $315.00
|
|
||||
03-344-86
|
DWK Life Sciences
225124 |
Natural | Polypropylene |
Case of 1000 for $303.00
|
|
||||
Description
- Capacity: 2mL
- 12 × 32mm glass or polypropylene
- Choice of clear or amber Type I glass or natural polypropylene
Order Info
Accepts 12mm snap-plug closures; see Cat. No. 03-344-87 for details.
Specifications
12 mm | |
1.25 in. | |
32 mm | |
12 mm |
2 mL | |
Plug | |
1000 Cs. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title