Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ QM-C Quartz Filter Paper, Circles
For heavy metal analysis of particulate matter and air quality monitoring
Supplier: Cytiva 1855045
Description
- 100% Quartz Microfiber Filter Paper, Grade QM-C
- Addresses the challenge of heavy metal analysis in PM2.5/PM10
- Enables customers to generate high-quality data
- Features low trace metals and high temperature resistance
- Free of any binders or organic chemicals
- Pre-fired filters eliminate firing step, saving time in preparation process
- Air retention efficiency ≥99.95% @ 0.3 μm DOP
- Temperature resistance up to 1200°C.
- Batch-specific metal report is available on supplier website
- Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
19 s/100 mL/in2 | |
Pre-fired, Binder-free | |
Silica | |
Grade QM-C | |
1200°C | |
Quartz Filter Paper |
85 g/m2 | |
Disc | |
Particulate (PM2.5/PM10/TSP) sampling and analysis in ambient air, acidic gases, stacks, flues and aerosols | |
100 | |
475 μm | |
45 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction