Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva™ Whatman™ Pyramid Folded Filter Paper
Square pyramidal folded filter paper is easy to use and saves valuable time when undertaking repetitive or multiple analyses.
$1993.00 - $2568.00
Specifications
Format | Folded |
---|---|
For Use With (Equipment) | Conical Funnel |
Material | Paper |
Material (Membrane) | Cellulose |
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Grade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Grade | Price | Quantity & Availability | ||||
01-183-318
|
Cytiva™
100110218 |
90 mm | 1 |
Pack of 10000 for $1,993.00
|
|
||||
01-183-317
|
Cytiva™
100110116 |
110 mm | 1 |
Pack of 10000 for $2,250.00
|
|
||||
01-183-319
|
Cytiva™
100210219 |
110 mm | 2 |
Pack of 10000 for $2,568.00
|
|
||||
Description
- Cellulose filter paper grades are also available in pyramid (square) folded formats
- Easily fits into conical funnels
- Saves valuable time when undertaking repetitive or multiple analyses
- Provides the same high quality and consistency that you expect from all Whatman™ filter papers
Specifications
Folded | |
Conical Funnel | |
Paper | |
Cellulose |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title