Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Puradisc 13mm PTFE Syringe Filters
Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.
$400.50 - $6660.00
Specifications
Material | PTFE |
---|---|
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Hold up Volume (After Air Purge) | ≤25 μL |
Housing Material | Polypropylene (PP) |
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity & Availability | ||||
09-754-46
|
Cytiva
67661304 |
0.45 μm | 2000 Pieces |
Pack of 2000 for $6,660.00
|
|
||||
09-911-2
|
Cytiva
67841304 |
0.45 μm | 100 Pieces |
Pack of 100 for $610.00
|
|
||||
09-911-11
|
Cytiva
67841310 |
1.0 μm | 100 Pieces |
Pack of 100 for $610.00
|
|
||||
09-911-1
|
Cytiva
67841301 |
0.1 μm | 100 Pieces |
Pack of 100 for $610.00
|
|
||||
09-911-8
|
Cytiva
67831304 |
0.45 μm | 500 Pieces |
Pack of 500 for $2,830.00
|
|
||||
09-911-6
|
Cytiva
67841302 |
0.2 μm | 100 Pieces |
Pack of 100 for $610.00
|
|
||||
09-911-4
|
Cytiva
67831302 |
0.2 μm | 500 Pieces |
Pack of 500 for $2,830.00
|
|
||||
09-911-13
|
Cytiva
67661302 |
0.2 μm | 2000 Pieces |
Pack of 2000 for $6,660.00
|
|
||||
09-302-110
|
Cytiva
67751304 |
0.45 μm | 50 Pieces |
Pack of 50 for $400.50
|
|
||||
09-302-109
|
Cytiva
67751302 |
0.2 μm | 50 Pieces |
Pack of 50 for $413.00
|
|
||||
Description
Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.
- Excellent resistance to all organic solvents
- Polypropylene-housed filters
- Female Luer Lock inlet
- Male Luer outlet
- Nonsterile
- Autoclavable
- For samples up to 10mL
- Filter area: 1.3cm2
- Hold-up volume (with air purge) of ≤25μL
Specifications
PTFE | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
16.3 x 19.8 mm |
Non-sterile | |
≤25 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 10 mL | |
13 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title