Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva™ Whatman™ Replacement PTFE Back Pressure Sieve for MD142 Series Pressure Filtration Manifolds
PTFE Back Pressure Sieve for use with MD142 Series Pressure Filtration Manifolds.
Supplier: Cytiva™ 10452005
Description
- Product Type: Back Pressure Sieve
- Model: MD142/2/05
- Material: PTFE
- For Use with (Equipment): MD142 Series Pressure Filtration Manifolds (Cat. No. 11365004, MPN: 10451610, Model: MD142/5/3)
Specifications
Reusable | |
PTFE | |
MD142/2/05 | |
Back Pressure Sieve | |
142 mm |
MD142 Series Pressure Filtration Manifolds | |
Non-sterile | |
MD 142 | |
5.6 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction