Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 36TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
Supplier: Cytiva 67163602
Description
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
Polycap TC 36 Capsule Filter, 0.2/0.2 μm, sterile with MNPT inlet and SB outlet plus filling bell (1 pc + FB) | |
0.2/0.2 μm | |
440 cm2 | |
Polypropylene (PP) | |
4.1 bar (60 psi) | |
Filtration Capsule, with Filling Bell |
PES | |
Sterile | |
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. | |
1/4 MNPT | |
1/4-3/8 in. SB outlet barb |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction