Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 597 Optima Qualitative Filter Papers
A standard Whatman™ grade filter paper for a variety of routine applications in food and beverage industries. Well-suited for determination of fat content in food or removal of carbon dioxide and turbidity from beverages such as beer.
$15.00 - $18.50
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Filtration Speed | 300 mL |
For Use With (Application) | Used for a wide variety of analytical routine applications in different industries like food testing or removal of carbon dioxide and turbidity from beverages. |
Grade | 597 |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-920-047
|
Cytiva
989410101 |
45 mm |
Pack of 100 for $15.00
|
|
|||||
09-920-048
|
Cytiva
989410102 |
70 mm |
Pack of 100 for $18.50
|
|
|||||
Description
- Available in sheets, circles and pre-pleated formats
- Medium fast filtration rate
- Minimum 90% cellulose content
- Technical and scientific support from Cytiva
- These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
- Pre-pleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Specifications
Disc | |
300 mL | |
597 |
Cellulose | |
Used for a wide variety of analytical routine applications in different industries like food testing or removal of carbon dioxide and turbidity from beverages. | |
190 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title