Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 595 Qualitative Filter Circles
Separates particles from food extracts and solids from digested environmental samples. Whatman™ Grade 595 Qualitative Filter Circles are designed for medium-fast, with medium to fine particulate retention.
$31.40 - $42.80
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 7 μm |
Filtration Speed | Approx. 80 s |
For Use With (Application) | A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis). |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-924-161
|
Cytiva
10311611 |
125 mm |
Pack of 100 for $34.00
|
|
|||||
09-924-160
|
Cytiva
10311610 |
110 mm |
Pack of 100 for $31.40
|
|
|||||
09-924-162
|
Cytiva
10311612 |
150 mm |
Pack of 100 for $42.80
|
|
|||||
Description
Cellulose filters used to determine and identify materials.- Thin filter paper
- Medium-fast
- Medium to fine particle retention
- Separates particles from food extracts
- Filters solids from digested environmental samples
Specifications
Disc | |
7 μm | |
A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis). |
Cellulose | |
Approx. 80 s | |
Grade 595 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title