Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Filter Paper, Grade 2W

Pore Size: 50 μm, Basis Weight: 97

Supplier:  Cytiva 97489929

 View more versions of this product

Catalog No. 09-927-969


Explore available promotions
Add to Cart

Description

Description

  • For the separation of very large amounts of substance
  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind
  • Ensures the wicking capability and uniformity of capillary action that are important in chemical separations
  • Widely used in protein and nucleic acid blotting
  • Manufactured and tested specifically for chromatographic techniques
TRUSTED_SUSTAINABILITY
Specifications

Specifications

110 mm
Circles
Cellulose
Separating Very Large Amounts of Substances
Grade 2 W
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.