Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman Cyclopore Polycarbonate Membrane
Featuring sharp cut-off and reproducible microfiltration characteristics of track-etched membrane filters
$209.00 - $1199.00
Specifications
Material | Polycarbonate |
---|---|
For Use With (Application) | Epifluorescence Microscopy, Environmental Analysis, Cell Biology, EPA Testing, Fuel Testing, Bioassays, Parasitology, Air Analysis, Water Microbiology |
Type | Membrane Circle |
Catalog Number | Mfr. No. | Dimensions (L x W) | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Pore Size | Quantity | Price | Quantity & Availability | |||
18-400-195
|
Cytiva
10417050 |
25 Pk. |
Pack of 25 for $1,091.00
|
|
|||||
18-400-199
|
Cytiva
10417450 |
100 Pk. |
Pack of 100 for $209.00
|
|
|||||
18-400-196
|
Cytiva
10417051 |
0.2 μm | 25 Pk. |
Pack of 25 for $1,198.00
|
|
||||
18-400-197
|
Cytiva
10417139 |
293 mm | 0.4 μm | 25 Pk. |
Pack of 25 for $1,199.00
|
|
|||
Description
- Low affinity for stains improves visibility under microscope
- Low protein binding minimizes sample loss of proteinaceous samples
- Narrow pore size distribution and high pore density support rapid surface capture of analyte
- Negligible absorption and adsorption of filtrate; nonhygroscopic
- No particle shedding enables clean filtrate
- Biologically inert
Specifications
Polycarbonate | |
Epifluorescence Microscopy, Environmental Analysis, Cell Biology, EPA Testing, Fuel Testing, Bioassays, Parasitology, Air Analysis, Water Microbiology | |
Membrane Circle |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title