Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ 90 mm Nuclepore™ Polycarbonate Track-Etched Membranes
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
$276.00 - $309.00
Specifications
Material | Nucleopore Polycarbonate |
---|---|
Flow Rate | High |
For Use With (Application) | Epifluorescence microscopy, environmental analysis, cell biology |
Hydrophobicity | Hydrophilic |
Diameter (Metric) | 90 mm |
Catalog Number | Mfr. No. | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Price | Quantity & Availability | |||||
09-920-022
|
Cytiva
10417018 |
0.2 μm |
Pack of 25 for $309.00
|
|
|||||
09-920-023
|
Cytiva
10417118 |
0.4 μm |
Pack of 25 for $276.00
|
|
|||||
Description
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility
Specifications
Nucleopore Polycarbonate | |
Epifluorescence microscopy, environmental analysis, cell biology | |
90 mm |
High | |
Hydrophilic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title